Shop All Ball Peen Hammers
Proto
Anti-Vibe® Ball Pein Hammer - 12 oz.
Mfr # J1312AVP
Zoro # G5165404
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 12.0
- Handle Steel with Shock Reduction
- Overall Length (In.) 12 1/8 in
- Tether Capable Tether Capable
- Head Material Steel
Product Information
- Brand Proto
- MFR # J1312AVP
- Zoro # G5165404
- UPC # 662679103187
- Country of Origin Taiwan, Province of China
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 12 1/8 in |
Head Length | 3 31/64 in |
Overall Length | 12 in |
Face Diameter | 1 1/8 in |
Description
Ball Pein Hammer, Hammer Type Ball Pein Hammer, Handle Material Steel, Head Weight 12 oz, Overall Length 12 in, Grip Style Textured, Face Diameter 1 1/8 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Features Anti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip, Grip Material Rubber, Handle Finish Unfinished, Head Length 3 31/64 in, Includes Beveled Face Yes, Includes Crowned Face Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2 Piece Heavy Duty Retaining Ring Plier Set, Internal/external, With Interchangeable Tips (B110)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP (243612-RP1/2)
- HANSEN GLOBAL Socket Holder 1/4 in. Drive SAE fits Regular and Deep (1405)
- PROTO Anti-Vibe® Ball Pein Hammer - 32 oz. (J1332AVP)
- PROTO 16 oz. Ball Peen Hammer, 13" Steel Handle (J1316AVP)
- PROTO Anti-Vibe® Ball Pein Hammer - 24 oz. (J1324AVP)
- PROTO Proto J1304PD 4 oz. Ball Pein Hammer - Industrial Wood Handle (J1304PD)
- PROTO 4 oz. Ball Peen Hammer, 10" Steel Handle (J1304AVP)
- PROTO ANTI-VIBE 16oz BALL PEIN HAMMER (PO1316AVP)
- KD TOOLS Dead Blow Ball Peen Hammer, 36 oz. (68-524G)
- Proto Ball Peen Hammers