Shop All Combination Wrench Sets
Proto
Angle Open End Wrench Set, 13 Pc, Satin
Mfr # J3200C
Zoro # G3218984
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Satin
- Wrench Style Open End
- Number of Pieces 13
- Includes Point File, Screwdrivers, Screw Starter, Pliers, Ignition Gauge Set
Product Information
- Brand Proto
- MFR # J3200C
- Zoro # G3218984
- UPC # 662679050931
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 3 in to 5 1/2 in |
Wrench Head Sizes | 13/64 in, 7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in |
Wrench Length Style | Standard |
Head Size | 13/64 in, 7/32 in, 15/64 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in |
Range of Head Sizes | 13/64 in to 3/8 in |
Description
Open End Wrench Set, Alloy Steel, Satin, Number of Tools 13, Range of Head Sizes 13/64 in to 3/8 in, 15 Degrees , 60 Degrees , Insulated Yes, Vinyl Pouch, SAE, Double End, Rounded, One Piece, 3 in to 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180050)
- WIDIA Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide (CPMT3252LF)
- RUKO 3-1/2" Bi-Metal High Speed Steel Hole Saw (106089)
- PROTO 1 in Drive Impact Socket 2 5/8 in Size 6 pt Deep Depth, Black Oxide (J10042L)
- PROTO Combination Wrench Set, Metric, 11 pcs. (J1200HM11T5)
- PROTO Combination Wrench Set, Metric, 9 pcs. (J1200HM-T500)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200K-MASD)
- PROTO 15 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200F-MASD)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- WESTWARD Combo Wrench Set, Ratchet OE, 8-14mm, 6 Pc (4YR28)
- Proto Wrenches