Shop All Air Impact Wrenches
Proto
Angle Impact Wrench, 5 cfm, 3/8"
Mfr # J138WA
Zoro # G9823661
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1600
- Free Speed 7,200 RPM
- Max. Torque 170 ft.-lb.
- Square Drive Size 3/8"
Product Information
- Brand Proto
- MFR # J138WA
- Zoro # G9823661
- UPC # 662679107246
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 3/8" |
Details
Blows per Minute | 1600 |
Free Speed | 7,200 RPM |
Max. Torque | 170 ft.-lb. |
Item | Angle Impact Wrench |
Description
Angle Impact Wrench,5 cfm,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83185)
- CENTRAL TOOLS Precision Straight Edge, 24" (06429-00)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 27mmDia., 21mmL. (C4001-27-50)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5, 000 rpm (J199WD)
- PROTO Air Impact Wrench, Industrial, Pistol Grip (J150WP-M)
- PROTO Angle Impact Wrench, 5 cfm, 1/2" (J150WA)
- KING TONY AMERICA M7 1/2"Drive Air Impact Wrench (KNGNC-4233Z)
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- CAMPBELL HAUSFELD .5 in. drive Air Impact Wrench 750 ft/lb (XT002000)
- INGERSOLL-RAND 3/4 Dr. Comp Imp Wrench (2145QIMAX)
- Proto Air Impact Wrenches