Shop All Adjustable Wrenches
Proto
Adjustable Wrench, Alloy Steel, 12.1 in L
Mfr # J712SLA
Zoro # G301772436
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 1/8 in
- Finish Black Oxide
- Material Alloy Steel
- Jaw Capacity 1 19/32 in
- Nonsparking No
Product Information
- Brand Proto
- MFR # J712SLA
- Zoro # G301772436
- UPC # 662679100148
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 1/8 in |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Jaw Capacity | 1 19/32 in |
Nonsparking | No |
Standards | ASME B107.131 |
Jaw Material | Alloy Steel |
Opening Type | Adjustable |
Insulated | No |
Corrosion Resistant | Yes |
Handle Type | Ergonomic |
Lockable | No |
Head Type | Standard |
End Style | Hang Hole |
Ratcheting | No |
Grip Style | Plain |
Adjustable Wrench Type | Adjustable Wrench |
Item | Adjustable Wrench |
Tether Style | Tether Capable |
Weight | 1.543 lb |
Jaw Texture | Smooth |
Adjustment Type | Screw Mechanism |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 12 1/8 in, Jaw Capacity 1 19/32 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- ABANAKI Tube, Plastic, For 6KYV8, 20 Ft. Reach (BTUBE6-0480)
- TITAN Screw Extractor LH Drill Bit 10 pc Set (TL16013)
- IRWIN 15pc. 135 Degrees Drill Bit Set, Drill Bit Finish: Black Oxide (63537)
- PROTO Adjustable Wrench, 6" Overall Length (J706A)
- PROTO Adjustable Wrench, Ergonomic, 0.311 lb (J706SB)
- PROTO Adjustable Wrench (J704SLA)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715SLA)
- PROTO WR SPNR FACE ADJ CR PIN 4 (POFA-117.B)
- PROTO Adjustable Wrench, 6" L, 15/16" Jaw Cap (J706LA)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 12" (812PW)
- Proto Adjustable Wrenches