Shop All Adjustable Wrenches
Proto
Adjustable Wrench, Alloy Steel, 10.1 in L
Mfr # J710SLA
Zoro # G401772213
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 1/8 in
- Finish Black Oxide
- Material Alloy Steel
- Jaw Capacity 1 3/8 in
- Nonsparking No
Product Information
- Brand Proto
- MFR # J710SLA
- Zoro # G401772213
- UPC # 662679100117
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 1/8 in |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Jaw Capacity | 1 3/8 in |
Nonsparking | No |
Standards | ASME B107.130 |
Corrosion Resistant | Yes |
End Style | Hang Hole |
Opening Type | Adjustable |
Head Type | Standard |
Handle Type | Ergonomic |
Jaw Texture | Smooth |
Tether Style | Tether Capable |
Adjustment Type | Screw Mechanism |
Weight | 1.014 lb |
Insulated | No |
Lockable | No |
Item | Adjustable Wrench |
Jaw Material | Alloy Steel |
Grip Style | Plain |
Ratcheting | No |
Adjustable Wrench Type | Adjustable Wrench |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 10 1/8 in, Jaw Capacity 1 3/8 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50087)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2942701)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/16 (C23141)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (731)
- PROTO Adjustable Wrench, 6" L, 15/16" Jaw Cap (J706LA)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715SLA)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715LA)
- PROTO Adjustable Wrench, 4" Overall Length (J704A)
- PROTO Adjustable Wrench Set, 1-1/2 in Jaw Cap. (J795GA)
- PROTO Adjustable Wrench, 10" Overall Length (J710A)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 10in (083-11110)
- Proto Wrenches