Shop All Adjustable Wrenches
Proto
Adjustable Wrench, 12" Overall Length
Mfr # J712A
Zoro # G6539519
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Chrome
- Material Alloy Steel
- Features Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Proto
- MFR # J712A
- Zoro # G6539519
- UPC # 662679172923
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 4-21/64" |
Details
Finish | Chrome |
Material | Alloy Steel |
Features | Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 1 9/16 in |
Nonsparking | No |
Standards | ASME B107.100-2010, AS4984A |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Weight | 1.52 lb |
Corrosion Resistant | Yes |
Head Type | Standard |
Ratcheting | No |
Insulated | No |
Opening Type | Adjustable |
Measuring Scale | No |
Grip Style | Plain |
End Style | Hang Hole |
Adjustable Wrench Type | Adjustable Wrench |
Description
Adjustable Wrench, Alloy Steel, Chrome, 12 in, Jaw Capacity 1 9/16 in, Plain, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Machinist Square, Precision, 9" (01105)
- KIPP Adjustable Handle Size: 3 M08X40, Plastic Red RAL 3020, Comp: Stainless Steel (K0270.30884X40)
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel (78615D2B51525)
- WESTWARD 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LYH9)
- PROTO Adjustable Wrench, 6" L, 15/16" Jaw Cap (J706LA)
- PROTO WR ADJUSTABLE 18 BLACK (PO718S)
- PROTO Adjustable Wrench, Ergonomic, 0.567 lb (J708SB)
- PROTO Adjustable Wrench, 4" Overall Length (J704A)
- PROTO Adjustable Wrench, Alloy Steel, 6.33 in L (J706SLA)
- PROTO Adjustable Wrench (J704SLA)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- Proto Adjustable Wrenches