Shop All Adjustable Wrenches
This Product is Discontinued
Proto
Adj. Wrench, 8", 1-1/8" Cap., Black (Discontinued)
Mfr # J708S
Zoro # G1553054
This Product is Discontinued
Key Features
- Overall Length 8 in
- Finish Black Oxide
- Material Alloy Steel
- Features Square Jaw Opening
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Proto
- MFR # J708S
- Zoro # G1553054
- UPC # 662679100360
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Features | Square Jaw Opening |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 1 1/8 in |
Nonsparking | No |
Standards | ASME B107.8 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Opening Type | Adjustable |
Head Type | Standard |
End Style | Hang Hole |
Grip Style | Plain |
Weight | 0.58 lb |
Measuring Scale | No |
Adjustable Wrench Type | Adjustable Wrench |
Ratcheting | No |
Insulated | No |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 8 in, Jaw Capacity 1 1/8 in, Plain, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.