Shop All Adjustable Wrenches
This Product is Discontinued
Proto
Adj. Wrench, 10", 1-5/16" Cap., Chrome (Discontinued)
Mfr # J710
Zoro # G2135481
This Product is Discontinued
Key Features
- Overall Length 10 in
- Finish Satin
- Material Alloy Steel
- Features Square Jaw Opening, Slip Resistance Handle
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Proto
- MFR # J710
- Zoro # G2135481
- UPC # 662679100377
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Description
This Proto J710 10" Adjustable Wrench is the perfect tool for all your wrenching needs. The adjustable wrench has a square jaw opening and slip resistance handle, which provides you with superior grip. Its alloy steel jaws have a 1 5/16 in. capacity. With a cushion grip, this adjustable wrench offers comfort and ease of use for long periods of time. It also has a satin finish and an i-beam handle type that gives it strength and durability. The Proto Adjustable Wrench is an essential tool you will want to keep on hand at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.