Shop All Hex Key Sets
Proto
9 Piece SAE Fold-Up Hex Key Set, J4978
Mfr # J4978
Zoro # G9496645
original price:
$6.89
10% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type Fold-Up
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Proto
- MFR # J4978
- Zoro # G9496645
- UPC # 662679531485
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.050 in, 1/16 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in |
Size Code | S9 |
Tip Size | 1/16", 1/8", 3/16", 3/32", 3/64", 5/32", 5/64", 7/64", 9/64" |
Arm Length | 1.25" to 2" |
Overall Length | 3 5/8" |
Length Family | Short |
Range of Lengths | 1 1/2 in to 2 in |
Tip Size Code | H1/16", H1/8", H3/16", H3/32", H3/64", H5/32", H5/64", H7/64", H9/64" |
Size | 1/16", 1/8", 3/16", 3/32", 3/64", 5/32", 5/64", 7/64", 9/64" |
Sizes"cluded | 0.050", 1/16", 1/8", 3/16", 3/32", 5/32", 5/64", 7/64", 9/64" |
Description
Hex Key Set, Tip Size 1/16 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Black Oxide, 1, None, Short, Hex, 9, No, 1 1/2 in to 2 in, No, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9642)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- STAHLWILLE TOOLS Circlip plier SizeJ 01 L.130mm tool tip-d.0 (65444001)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2830-A)
- PROTO 7 Piece Metric Fold-Up Hex Key Set, J4974 (J4974)
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4992CG (J4992CG)
- PROTO 7 Piece Metric L-Shape Hex Key Set, J4985 (J4985)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4995 (J4995)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- Proto Wrenches