Shop All Hex Key Sets
Proto
9 Piece Metric L-Shape Hex Key Set, J4984
Mfr # J4984
Zoro # G6136121
original price:
$11.55
10% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Product Information
- Brand Proto
- MFR # J4984
- Zoro # G6136121
- UPC # 662679534134
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Tip Size | 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Size Code | M7 |
Arm Length | 1.70" to 4.30" |
Range of Lengths | 1 23/32 in to 4 5/16 in |
Length Family | Short |
Tip Size Code | H1.5, H10, H2, H2.5, H3, H4, H5, H6, H8 |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
This Proto J4984 9 Piece Metric L-Shape Hex Key Set is a comprehensive range of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. This set comes with L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their alloy steel handles provide better grip, especially in wet conditions. These metric hex keys are insulated, so they are safe for use on live electrical equipment, such as household appliances and power tools. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Proto J4984 9 Piece Metric L-Shape Hex Key Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 1-3/4" L, Steel (MDA-08)
- MILWAUKEE TOOL SDS+ Vacuum Bit 1/2" x 7 - 7/8" x 13" (48-20-2106)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H (T1075-DR P1)
- PROTO 10 Piece Torx? L-Shape Torx? Key Set, J4961 (J4961)
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968-TT (J4968-TT)
- PROTO Proto J4995 13 Piece Round Head Hex Key Set (J4995)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993-TT (J4993-TT)
- PROTO 7 Piece Metric L-Shape Hex Key Set, J4985 (J4985)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG (J4973CG)
- GROZ 7 Piece Metric Hex Key Set, 36101 (36101)
- Proto Hex Key Sets