Shop All Multi-Bit Screwdrivers
Proto
9 1/2 in, Drive Size: 1/4 in , Num. of pieces:30
Mfr # J61231
Zoro # G003958190
original price:
$176.99
10% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 9 1/2 in
- Measurement Type Metric, SAE
- Number of Pieces 30
- Handle Material Rubber
Product Information
- Brand Proto
- MFR # J61231
- Zoro # G003958190
- UPC # 662679194024
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 1/2 in |
Container Length | 5 1/2 in |
Shank Length | 7 in |
For Fastener Size | 3/8 in |
Container Height | 2 1/4 in |
Container Width | 8 in |
Tip Size | 7 in Double Ended, 70 mm Single Ended |
Sizes Included | 1/4 in Sockets, 7 in Double Ended, 70 mm Single Ended |
Description
Ratchet Multi-Bit Screwdriver Set, Tip Size 7 in Double Ended, 70 mm Single Ended, Tip Style Hex, Phillips, Slotted, Square, Torx, Retaining Ring, Ergonomic, Bit Material Alloy Steel, Bit Storage Separate Case, Double End, Magnetized Tip No, Shank Length 7 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Die Set-Power Crimp 707 Crimper Crimper Die Set, 78933 (78933)
- MITUTOYO Micrometer, Outside, 300 (104-141A)
- DEWALT Putty Knife, SS, Soft Grip Handle, 5 (DXTT-2-141)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 23 mm Size, Deep Socket, Black Phosphate (49-66-6284)
- PROTO Clutch, Phillips, Robertson Square Recess, Slotted, Socket Heads, Torx(R) Bit 8 in (J61929)
- PROTO 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:10 (J9326)
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:4 (J9351)
- PROTO 6 in, Drive Size: 1/4 in , Num. of pieces:10 (J9325)
- PROTO Phillips, Square, TORX Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:8 (J93101)
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9320)
- K-TOOL INTERNATIONAL Scraper, Mini (KTI-70016)
- Proto Multi-Bit Screwdrivers