Shop All Chisels
Proto
7/8" Super-Duty Cold Chisel
Mfr # J86078
Zoro # G3059515
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 7/8 in
- Hex 7/8 in
- Tether Capable Tether Capable
- Material Steel
Product Information
Dimensions
Tip Size | 7/8 in |
Length | 9 1/4 in |
Blade Length | 3 1/8 in |
Blade Width | 7/8 in |
Shank Width | 3/4 in |
Overall Length | 9 1/4 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 7/8 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Knurled, Overall Length 9 1/4 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 3 1/8 in, Corrosion-Resistant Yes, Features 20 Percent Larger Striking Surface Than Standard Chisels, Hand Ground Cutting Edge, Longer Shank Knurl, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- PETROCHEM Synthetic Air Tool Lube, SAE Grade 10W, Food Grade, 1 gal., ISO 32 (FOODSAFE AIR LINE FG-32-001)
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2695-24)
- PROTO 5/8" Super-Duty Cold Chisel (J86058)
- PROTO Cold Chisel, 1/2 In. x 6-13/16 In. (J86012)
- PROTO Cold Chisel, 3/4 In. x 8-7/16 In. (J86034)
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16S2)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12)
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- Proto Cutting and Shaping Tools