Shop All General Hand Tool Kits
Proto
71 Piece Master Heavy Equipment Set
Mfr # J98300
Zoro # G7584814
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,166.99
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application General Purpose
- Drive Size 3/4",1"
- Number of Pieces 71
- Includes Adapters (13), Adjustable Wrenches (4), Combination Wrenches (28), Extensions (15), Hammers (11), Handles (4), Pry Bars (6), Pullers (8), Ratchets (4), Sockets (32), Universal Joints (3)
Product Information
- Brand Proto
- MFR # J98300
- Zoro # G7584814
- UPC # 662679420741
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size | 3/4",1" |
Drive Size1 | 3/4 in; 1 in |
Description
The Proto J98300 71-Piece Master Heavy Equipment Set is the ideal choice for your next project. It contains a comprehensive range of tools that are essential for heavy equipment maintenance and repair. This heavy equipment set includes prybars and pullers, sockets and accessories, striking tools, wrenches, as well as 3 ball pein hammers and 16 wrenches. There are 4 prybars, bearing separator and push-puller included in this kit. A 46-piece socket set is also included in this set along with 16 wrenches. The Proto J98300 71 Piece Master Heavy Equipment Set offers all the right tools you need to tackle various jobs around the house or at work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/8-24 UNF (MS16142-3R)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- HHIP MT4 17 Piece ER-40 Spring Collet Chuck Set (3900-0504)
- STANLEY STANLEY TOOL BOX 12.5 in.L (STST13011)
- PROTO 67 Piece Railroad Carman's Set (JTS-0067RR)
- PROTO 30 Piece Contractor's Tool Set (JTS-0030CONT)
- PROTO 194 Piece Master Set (J99530)
- PROTO 172 Piece Railroad Roadway Mechanic's Set (JTS-0172RR)
- PROTO General Hand Tool Kit, No. of Pcs. 14 (J98314)
- PROTO 141 Piece Railroad Electrician's Set (JTS-0141RR)
- JONARD TOOLS Double End Speed Wrench, 7/16 and 9/16 In (ASW-7916)
- Proto Hand Tool Kits