Shop All Hex Key Sets
Proto
7 Piece Metric Fold-Up Hex Key Set, J4974
Mfr # J4974
Zoro # G9496636
original price:
$5.79
14% off
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Alloy Steel
- Handle Type Fold-Up
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Proto
- MFR # J4974
- Zoro # G9496636
- UPC # 662679531447
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1.5mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm |
Tip Size | 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm |
Arm Length | 3" |
Size Code | M3 |
Overall Length | 3 1/2" |
Range of Lengths | 3 in |
Tip Size Code | H1.5, H2, H2.5, H3, H4, H5, H6 |
Length Family | Short |
Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Sizes"cluded | 1.5mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm |
Description
The Proto J4974 7 Piece Metric Fold-Up Hex Key Set has seven metric hex keys that can be used across a wide range of applications. The set comprises fold-up hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are 3 1/2" long and have a blade material of alloy steel. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Proto J4974 7 Piece Metric Fold-Up Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ball Head Hex Key Wrench, 5mm (000960967)
- BESSEY Clamp-On Vise Base 1 PR (TK-6)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- PROTO 18 Piece SAE L-Shape Hex Key Set, J4986 (J4986)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4983 (J4983)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4992CG (J4992CG)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993 (J4993)
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TXCG (J4979TXCG)
- PROTO Proto Long Hex Key 14pc SET (PO4987)
- CAPRI TOOLS S2 Steel SAE/Metric Long Arm Hex and Torx Key Set, 27 pcs (CP130MST)
- Proto Hex Keys & Hex Key Sets