Shop All Linemans Pliers
Proto
7 1/4 in Linemans Plier, Steel
Mfr # J267G
Zoro # G2635333
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 1/4 in
- Jaw Width 1 1/8 in
- Jaw Thickness 1/2 in
- Overall Length 7 1/4 in
Product Information
- Brand Proto
- MFR # J267G
- Zoro # G2635333
- UPC # 662679030568
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 1 1/8 in |
Overall Length | 7 1/4 in |
Description
Linemans Plier, Insulated No, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 7 1/4 in, Jaw Length 1 1/4 in, Jaw Width 1 1/8 in, Jaw Thickness 1/2 in, Handle Style Dipped, Non-Sparking No, High Leverage No, Grip Material Plastisol, Handle Color Red, Jaw Opening Type Manual, Jaw Texture Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Tool Box, Steel, Brown, 24 in W x 8-1/2 in D x 9-3/4 in H (K24B)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR17)
- CRAFTSMAN Sockets, 3/8" Drive 15mm 6 Point Deep So (CMMT44432)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- PROTO 6 3/16 in Linemans Plier, Steel (J266G)
- PROTO 9 1/4 in Linemans Plier High Leverage, Steel (J269G)
- PROTO PLIER LINEMANS W/GRIP (PO268G)
- PROTO 8 5/8 in Linemans Plier, Steel (J268G)
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle (D055101)
- KNIPEX 9 1/2 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240 T BKA)
- WIHA 8 in Linemans Plier High Leverage, Steel (32930)
- Proto Pliers