Shop All Pipe Wrenches
Proto
60 in L 8 in Cap. Cast Iron Straight Pipe Wrench
Mfr # J860HD
Zoro # G4823533
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Jaw Capacity 8 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
Product Information
- Brand Proto
- MFR # J860HD
- Zoro # G4823533
- UPC # 662679997007
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 60 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 8 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | I-Beam |
Material | Forged steel |
Features | Heavy Duty; Full Floating Hook Jaw, Provides Instant Grip, Easy Release; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment |
Jaw Material | Alloy Steel |
Finish | Natural |
Jaw Texture | Serrated |
Insulated | No |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Adjustment Type | Screw Mechanism |
Tether Style | Tether Capable |
Adjustable | Manual |
Description
Straight Pipe Wrench, Cast Iron, Natural, Jaw Capacity 8 in, Serrated, Overall Length 60 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 1/2-13, 1in, PK8 (10208)
- TEKTON 1/8 Inch Pin Punch (66053)
- STEEL GRIP 30 in. H Bench Grinder Stand Black 1 pc (ST-2)
- PROTO 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (J810HD)
- PROTO 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (J848HD)
- PROTO 24 in L 4 in Cap. Cast Iron Straight Pipe Wrench (J824HD)
- PROTO 18 in L 3 1/2 in Cap. Cast Iron Straight Pipe Wrench (J818HD)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- PROTO 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (J836A)
- MILWAUKEE TOOL 10 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench (48-22-7171)
- Proto Pipe Wrenches