Shop All Hex Key Sets
Proto
6 Piece SAE Fold-Up Hex Key Set, J4996CG
Mfr # J4996CG
Zoro # G7584394
original price:
$10.85
11% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type Fold-Up
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Proto
- MFR # J4996CG
- Zoro # G7584394
- UPC # 662679540050
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in |
Arm Length | 2.40" to 3.30" |
Tip Size | 1/4", 3/16", 3/8", 5/16", 5/32", 7/32" |
Size Code | S2 |
Overall Length | 5 1/2" |
Tip Size Code | H1/4", H3/16", H3/8", H5/16", H5/32", H7/32" |
Length Family | Short |
Range of Lengths | 5 1/2 in |
Size | 5/32" to 3/8" |
Sizes"cluded | 1/4", 3/16", 3/8", 5/16", 5/32", 7/32" |
Description
The Proto J4996CG 6 Piece SAE Fold-Up Hex Key Set is a professional set of hex keys that is compact and easy to carry. This fold-up hex key set contains six different sizes in one convenient tool, making it the ideal choice for your project. The fold-up hex key set comes with a total of six different sizes, ranging from 5/32" to 3/8". Each long arm hex key is made of alloy steel and has a black oxide finish. It also features a plastic handle and blade material for better grip and durability. The overall length measures 5 1/2", while the container type consists of a plastic holder. With its foldable design, Proto's J4996CG 6 Piece SAE Fold-Up Hex Key Set offers convenience as well as high performance when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, 1/2-13, 3/4, PK5 (52917X)
- RED DEVIL Blades Sgl Edge W/Paper Strip (3274)
- DIABLO 3-1/8" Starlock Carbide Oscillating Blade for General Purpose Cuts (DOS3125RCGP)
- MILWAUKEE TOOL M18 FUEL Hackzall (2719-20)
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4992CG (J4992CG)
- PROTO 6 Piece Metric T-Shape Hex Key Set, J4969 (J4969)
- PROTO 8 Piece SAE L-Shape Hex Key Set, J4992 (J4992)
- PROTO 15 Piece Metric L-Shape Hex Key Set, J4988M (J4988M)
- PROTO 7 Piece Metric L-Shape Hex Key Set, J4985 (J4985)
- PROTO 11 Piece SAE T-Shape Hex Key Set, J4968 (J4968)
- K-TOOL INTERNATIONAL 43 Piece SAE/Metric/Torx? Torx? Key Set (KTI0811)
- Proto Hex Keys & Hex Key Sets