Shop All Hex Key Sets
Proto
6 Piece Metric T-Shape Hex Key Set, J4969-TT
Mfr # J4969-TT
Zoro # G7551381
original price:
$206.35
10% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Shape
- Includes Pouch
Product Information
- Brand Proto
- MFR # J4969-TT
- Zoro # G7551381
- UPC # 662679119027
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm |
Arm Length | 6" |
Tip Size | 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm |
Size Code | M2 |
Overall Length | 6" |
Length Family | Long |
Range of Lengths | 6 in |
Tip Size Code | H2, H2.5, H3, H4, H5, H6 |
Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Sizes"cluded | 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm |
Description
Proto's J4969-TT 6 Piece Metric T-Shape Hex Key Set is a set of tools that you can rely on. This hex key set comes in a convenient plastic case, so you can keep your tools organized and ready for use. The J4969-TT has six different metric sizes from 2 mm to 6 mm. Each long arm hex key is made of alloy steel and finished with black oxide for added durability. The T-shaped handles provide better grip, especially in wet conditions. These hex keys are designed to be used on fasteners with standard hexagon heads, such as bolts and screws. If you want a complete set of high quality hex keys that will not let you down when it matters most, then Proto's J4969-TT 6 Piece Metric T Shape Hex Key Set is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Vinyl Tile Cutter, 18 in. (10-918)
- CHANNELLOCK PLIER SETR 3 PC T & G GRIP LOCK (CLGLS-3)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- LYNDEX-NIKKEN Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10 (SK10-6.5)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4980 (J4980)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG (J4973CG)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4984 (J4984)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4983 (J4983)
- PROTO 6 Piece SAE Fold-Up Hex Key Set, J4996CG (J4996CG)
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- Proto Hex Key Sets