Shop All Tool Chests & Cabinets
Proto
550S Series Top Chest, 6 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 27 in H
Mfr # J553427-6RD
Zoro # G4324629
product price: $1,930.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,930.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Material Steel
- Includes Vinyl Top
- Features 100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
- Width 34 in
Product Information
- Brand Proto
- MFR # J553427-6RD
- Zoro # G4324629
- UPC # 662679153373
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 34 in |
Depth | 25-1/4 in |
Height | 27 in |
Overall Depth | 25 1/4 in |
Overall Height | 27 in |
Overall Width | 34 in |
Width Range | 30 in to 39 in Wide |
Top Compartment Height | 5 1/4 in |
Dimensions | 34 in W x 25 1/4 in D x 27 in H |
Overall Dimensions | 34 in W x 25 1/4 in D x 27 in H |
Description
This Proto J553427-6RD 34"W Top Chest is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The top chest features 100% full extension drawers, which means you can access all of your tools without any hassle. It also has recessed aluminum extruded drawer pulls that give a modern look and feel to the tool chest. It comes with vinyl top and drawer liners, so you know they are protected from scratches and rusting. This red top chest has a 14, 16 or 18 gauge thickness depending on its size. The Proto J553427 6 Drawer Top Chest is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Upcut, 1/8, 1/2, 2 (52-240)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- GREENLEE Knock Out Punch (K3P-4)
- STM 5C Spin Index (326110)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RD)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BL)
- PROTO 550S Series Top Chest, 4 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-4DB)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Blue, 27" W x 18" D x 49.5" H (7CY29)
- Proto Tool Chests & Cabinets