Shop All Tool Chests & Cabinets
This Product is Discontinued
Proto
550S Rolling Tool Cabinet, 12 Drawer, Gloss Red, Steel, 50 in W x 25 1/4 in D x 41 in H (Discontinued)
Mfr # J555041-12RD
Zoro # G4324988
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Drawers 12
- Color Gloss Red
- Material Steel
- Includes Top and Drawer Liners
- Features Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Product Information
- Brand Proto
- MFR # J555041-12RD
- Zoro # G4324988
- UPC # 662679152857
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25 1/4 in |
Height | 41 in |
Caster Size | 6 in x 2 in |
Overall Width | 50 in |
Caster Width | 2 in |
Overall Depth | 25 1/4 in |
Overall Height | 41 in |
Width Range | 50 in to 59 in Wide |
Caster Diameter | 6 in |
Height Style | Workstation Height Cabinet |
Overall Dimensions | 50 in W x 25 1/4 in D x 41 in H |
Dimensions | 50 in W x 25 1/4 in D x 41 in H |
Description
Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 50 in, Depth 25 1/4 in, Height 41 in, Number of Drawers 12, Red, Drawer Color Red, Drawer Capacity 250 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 23,419 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.