Shop All Hand Held Punches
Proto
5/16" Drift Punch
Mfr # J965/8S2
Zoro # G0569484
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 5/16 in
- Hex (In.) 5/8 in
- Tether Capable Tether Capable
- Construction S2 Hardened Tool Steel
Product Information
- Brand Proto
- MFR # J965/8S2
- Zoro # G0569484
- UPC # 662679036065
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 5/16 in |
Tip Size | 5/16 in |
Hole Diameter | 5/16 in |
Shank Width | 5/8 in |
Overall Length | 10 in |
Description
Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 5/16 in, Tip Type Point, Shank Shape Hexagon, Shank Width 5/8 in, Hole Diameter 5/16 in, Overall Length 10 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 13/64" Carbide 118 Deg. Jobber Length Drill Bit (HDR-13/64)
- BOSCH 3-1/8 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1934)
- DIABLO Round Ovr Bt 1-1/8Dx1/4R (DR34110)
- KO-KEN Socket 10mm Nut Grip 19mm 1/4 Sq. Drive (2450MS-10)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- PROTO Center Punch, 5 5/16 L x 1/2 In Hex (J411/2)
- PROTO Starter Punch, S2, 3/16 x 5-5/8 In (J503/8S2)
- PROTO Starting Punch 1/8" (J505/16)
- PROTO Punch, Drive Pin, 3/32in (J471/4X3/32)
- PROTO 3/8" x 6" Brass Drift Punch (J9638B)
- PROTO 1/4" Starting Punch (J501/2)
- Proto Cutting and Shaping Tools