Shop All Cutting Pliers
Proto
5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # J205G
Zoro # G4064383
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edges, Thin Narrow Jaws
- Handle Type Plastisol Grip
- Jaw Length 3/4 in
- Jaw Width 5/8 in
- Material Steel
Product Information
- Brand Proto
- MFR # J205G
- Zoro # G4064383
- UPC # 662679030223
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 5/8 in |
Overall Length | 5 1/8 in |
Cutter Length | 3/4 in |
Description
The Proto J205G Diagonal Cutting Pliers are the perfect solution for getting into tight spaces. The thin jaws allow you to access hard-to-reach areas, while the induction hardened cutting edges ensure that you can cut through even the toughest materials. The plier has a 3/4 in. jaw length and 19/32 in. jaw width. The handle is made of plastisol grip material, which provides comfort and durability while minimizing slippage during use. This steel tool has an overall length of 5 1/16 in., making it easy to reach even the most difficult spots with ease. The Proto J205G Diagonal Cutting Pliers are an ideal addition to your tool kit because they are strong enough to get the job done but also comfortable enough for long periods of use without causing discomfort or fatigue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 170 Samson Contractor Heavy Duty 24" Magnetic I-Beam w/Pumb Site (170-81-24M)
- EXCEL BLADES K2 Medium Duty Aluminum Hobby Knife Craft Knife with Safety Cap, 12pk. (16002)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- PROTO Safety Wire Twister Pliers, 10-3/8 In. L (J195)
- PROTO PLIER DIAGONAL W/GRIP (PO209G)
- PROTO 8 3/4 In PROTO Safety Wire Twister Plier (J196)
- PROTO Tether Ready Wire Twist Pliers, 8-3/4 in (J196-TT)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J209G)
- PROTO 6-1/2" DIAG CUTTERS (POFA-391.16AVSE)
- ALLIED INTERNATIONAL Nipper, Mini, 5" (81622)
- Proto Pliers