Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Proto
4 Lb. Hand Drilling Hammer (Discontinued)
Mfr # J1444G
Zoro # G4819972
This Product is Discontinued
Key Features
- Head Weight 4 lb
- Overall Length 12 in
- Handle Fiberglass
- Head Length 4 3/4 in
- Head Width 1 15/16 in
Product Information
- Brand Proto
- MFR # J1444G
- Zoro # G4819972
- UPC # 662679020309
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Head Length | 4 3/4 in |
Head Width | 1 15/16 in |
Face Diameter | 1 7/8 in |
Handle Length | 10 in |
Details
Item | Hand Drilling Hammer |
Head Weight | 4 lb |
Handle | Fiberglass |
Features | Ergonomic Handle, Hardened Face, Non-Slip Grip |
Head Material | Steel |
Standards | ASME B107.54M |
Face Material | Drop Forged Steel |
Hammer Type | Drilling Sledge Hammer |
Face Shape | Round |
Handle Material | Fiberglass |
Description
If you need a reliable tool for drilling holes, the Proto J1444G 4 Lb. Hand Drilling Hammer is what you need. It features a hardened face and an ergonomic handle that provides a firm grip. The hammer's head is made of drop-forged steel, making it durable and long lasting. With an overall length of 11 15/16 in., this hammer has a 4 lb head weight and a 4 3/4 in. head length. Its 1 15/16 in. head width gives you good clearance when drilling holes. If you are looking for quality hand tools to equip your workshop with, the Proto J1444G 4 Lb Hand Drilling Hammer is the perfect choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.