Shop All Screwdriver Bit and Nutsetter Accessories
Proto
3/8" Square Extension 1/4" Hex
Mfr # J61502
Zoro # G5287825
original price:
$6.15
10% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Square
- Nutsetter Hex Size 3/8"
- Overall Length 2 in
- Body Dia. 3/8"
- Fastening Tool Material Steel
Product Information
- Brand Proto
- MFR # J61502
- Zoro # G5287825
- UPC # 662679560850
- Country of Origin United States
- Category Screwdriver Bit and Nutsetter Accessories
Dimensions
Nutsetter Hex Size | 3/8" |
Overall Length | 2 in |
Body Dia. | 3/8" |
Shank Size | 1/4" |
Output Drive Size | 3/8 in |
Input Drive Size | 7/16 in |
Details
Item | Power Socket Adapter |
Features | Square |
Fastening Tool Material | Steel |
Impact Rated | No |
Shank Style | Hex |
Finish | Black Oxide |
Locking | No |
Material | Alloy Steel |
Input Drive Gender | Male |
Drive Type | Power |
Number of Pieces | 1 |
Insulated | No |
Input Drive Shape | Hex |
Measurement Type | SAE |
Output Drive Gender | Male |
Non-Sparking | No |
Output Drive Shape | Square |
Description
Power Socket Adapter, Input Drive Size 7/16 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Impact Rated No, Drive Type Power, Alloy Steel, Black Oxide, Insulated No, Locking No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Flat File - DIY Packaged - Second Cut, with Handle (11011P)
- MEGAPRO MARKETING USA MegaPro Tamperproof 15-in-1 Driver (151TP)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- ESTWING 28-Compartment Bucket Organizer (94767)
- PROTO Bit Holder, Magnetic, 1/4" Hex, 2-1/4" (J61234)
- PROTO 1/4" Square Extension 1/4" Hex (J61352)
- KLEIN TOOLS Screwdriver Blades, Insulated Double-Ended Slotted, Phillips, 2PK (13157INSP)
- APEX TOOL GROUP 8Mm Impact Socket 3/8Dr-344 Lbs (8MM13)
- EAZYPOWER Magnetic Screwdriver, 7-1/2" (79665)
- QUALTOOL Extension, 1/4" Hex Drv to 1/2" Sqr Male (250SH 1/2-2B)
- KLEIN TOOLS Extended Blade Barrel Replacement (32395)
- Proto Screwdrivers and Nutdrivers