Shop All Sockets
Proto
3/8 in Drive, Triple Square Metric Socket, 12 Points
Mfr # J5211MN
Zoro # G6579382
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 33/64 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 33/64 in |
Socket Depth | Standard |
Socket Sizes | 11mm |
Socket Size | 11 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Tether Style | Not Tether Capable |
Impact Rated | No |
Tether Ready | No |
Socket Shape | 12-Point |
Measurement Type | Metric |
Description
Socket, Socket Size 11 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- BOSCH Nail Strike Wood-Boring Bit 3/4"x6" (NS1009)
- DYNABRADE Cntct Arm Assembly, 5/8" dia.x1/8" W (15027)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5212MN)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012-TT)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208M)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711L)
- PROTO 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J5211)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- OTC 3/4 in Drive, 70mm 6 pt Metric Socket, 6 Points (1953M)
- Proto Sockets