Shop All Sockets
Proto
3/8 in Drive, Torx(R) Metric Socket, 12 Points
Mfr # J5225MN
Zoro # G6528151
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 25/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 25/32 in |
Socket Depth | Standard |
Socket Sizes | 25mm |
Socket Size | 25 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Drive Type | Hand |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Impact Rated | No |
Tether Ready | No |
Measurement Type | Metric |
Description
Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.038In Tip, 18 Deg (J399L)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- IRWIN Three Piece Tap Kit, 3/8"-16, HCS (2634)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24030)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5213MN)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5524N)
- PROTO 3/8 in Drive, 1/4" 8 pt SAE Socket, 8 Points (J5208S)
- PROTO SKT 1/4DR 14MM 6PT DEEP (PO4714LM)
- TEKTON 1/4 Inch Drive x 5 mm 12-Point Socket (SHD02304)
- Proto Sockets & Ratchets