Shop All Impact Bit Sockets
Proto
3/8 in Drive Impact Socket Bit Metric
Mfr # J7290-5M
Zoro # G6138937
original price:
$13.15
1% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Bit Length 1 5/8 in
Product Information
- Brand Proto
- MFR # J7290-5M
- Zoro # G6138937
- UPC # 662679163518
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 23/32 in |
Size | 5mm |
Bit Length | 1 5/8 in |
Socket Depth | Standard |
Tip Size | 5 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Drive Type | Impact |
Tip Type | Hex |
Impact Rated | Yes |
Standards | SAE AS4984A |
Measurement Type | Metric |
Locking | Yes |
Tip Style | Hex |
Replaceable Insert | No |
Description
Impact Socket Bit, Metric, Drive Size 3/8 in, Overall Length 2 23/32 in, Tip Size 5 mm, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3Pc 1/2" Drive SAE Color Wheel Socket Set (940845)
- BOSCH 18V 3-1/4 In. Planer (Bare Tool) (PLH181B)
- MAG-MATE Inspection Mirror, 7-1/4" to 37" L (318HVO)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 9 lb., 34-1/2" (3366081)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-14M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-10M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-6M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-8M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-4M)
- URREA 3/4" Drive Hexagonal Tip Impact Socket Set Metric (75250)
- Proto Impact Bit Sockets