Shop All Impact Sockets
Proto
3/8 in Drive Impact Socket 11/32 in Size 6 pt Deep Depth, Black Oxide
Mfr # J7711H
Zoro # G6129785
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 11/32 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Product Information
- Brand Proto
- MFR # J7711H
- Zoro # G6129785
- UPC # 662679331689
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 11/32 in |
Overall Length | 2 3/4 in |
Size | 11/32 in |
Socket Depth | Deep |
Socket Length | 2 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Output Type | 6 pt |
Category Type | Impact Socket |
Standards | ASME B107.110-2012, SAE AS4984A |
Impact Rated | Yes |
Drive Type | Impact |
Finish | black oxide |
Measurement Type | SAE |
Non-Magnetic | No |
Non-Sparking | No |
Locking | Yes |
Tether Ready | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Socket Shape | 6-Point |
Description
Impact Socket, Socket Size 11/32 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY 2-Drawer Tool Box, Steel, Brown, 20 in W x 8-1/2 in D x 9-3/4 in H (220B)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/16 (C10608)
- IRWIN HSS Step Drill Bit 5mm to 35mm (11105ZR)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- PROTO 1 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J10029)
- PROTO Proto J72903/16 3/8" Drive Hex Bit Impact Socket - 3/16" (J72903/16)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 12 pt Standard Depth, Black Oxide (J7420)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312HT)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 8 pt Deep Depth, Black Oxide (J7330S)
- PROTO SKT IMP 3/4DR 38MM 6PT (PO07538M)
- PROTO 1 in Drive Impact Socket 1 in Size 4 pt Standard Depth, Black Oxide (J10016SS)
- Proto Impact Sockets