Shop All Bit Sockets
Proto
3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L
Mfr # J49903/16XL
Zoro # G3904192
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long Hex Bit
- Number of Points 0
- Measurement Type SAE
- Finish Chrome
Product Information
- Brand Proto
- MFR # J49903/16XL
- Zoro # G3904192
- UPC # 662679160500
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 6 3/32 in |
Tip Size | 3/16 in |
Insert Length | 5 in |
Socket Depth | Standard |
Size | 3/16" |
Details
Socket Type | Extra Long Hex Bit |
Number of Points | 0 |
Measurement Type | SAE |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Bit Style | Hex |
Category Type | Socket Bits |
Standards | SAE AS4984A |
SAE or Metric | SAE |
Impact Rated | No |
Replaceable Insert | No |
Tip Style | Hex |
Insulated | No |
Description
Product details about the PROTO - J49903/16XL Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J49903/16XL Bit Socket is a standard depth socket bit with an extra-long hex bit style. It has a drive size of 3/8 in and the insert length measures at 5 inches, providing ample reach for various tasks. The overall length of this tool is 6 3/32 inches, making it suitable for jobs requiring extended reach. This SAE type socket adheres to the SAE AS4984A standards and features a tip size of 3/16 inch.
Constructed from alloy steel, this socket bit offers durability and longevity that can withstand rigorous use. Its chrome finish not only enhances its aesthetic appeal but also provides resistance against corrosion, ensuring long-term performance. The hex tip style aligns with the hex bit design, offering precise fitment during operation.
This non-insulated socket bit does not have replaceable inserts or impact rating feature; however, it's designed to cater to general applications within its specifications range. With zero points measurement type, it offers straightforward usage without complex adjustments needed. Please note that this product description refers to one item: the Socket Bit itself.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J49903/16XL Bit Socket is a standard depth socket bit with an extra-long hex bit style. It has a drive size of 3/8 in and the insert length measures at 5 inches, providing ample reach for various tasks. The overall length of this tool is 6 3/32 inches, making it suitable for jobs requiring extended reach. This SAE type socket adheres to the SAE AS4984A standards and features a tip size of 3/16 inch.
Constructed from alloy steel, this socket bit offers durability and longevity that can withstand rigorous use. Its chrome finish not only enhances its aesthetic appeal but also provides resistance against corrosion, ensuring long-term performance. The hex tip style aligns with the hex bit design, offering precise fitment during operation.
This non-insulated socket bit does not have replaceable inserts or impact rating feature; however, it's designed to cater to general applications within its specifications range. With zero points measurement type, it offers straightforward usage without complex adjustments needed. Please note that this product description refers to one item: the Socket Bit itself.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- STRINGLINER Mason Line Rfl Ylw 500' (35465)
- LINK 6MM HSS Se 6.30 X 9.52 Drill 10.71 Cbore 7.94 Shank 39.69 Oal (75-L2-523)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- PROTO 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 6 3/32 in L (J49907/32XL)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 6 3/32 in L (J49905/16XL)
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J49903/8XL)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 2 23/32 in L (J49901/8)
- PROTO 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 53/64 in L (J4745)
- PROTO SKT 3/8DR 7MM HEX BIT (PO4990-7M)
- PROTO SKT 3/8DR T50 TORX BIT (PO5239-50W)
- Proto Bit Sockets