Shop All Sockets
Proto
3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points
Mfr # J5218B
Zoro # G7577534
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 9/16" |
Socket Sizes | 9/16 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Drive Type | Hand |
Item | Socket |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Black Oxide, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket TW, 1/2 Sq Dr 5/16 12pt (35161-DT)
- SUNEX 1" Drive Impact Socket 6 (536D)
- GREAT NECK Knife, Folding Replaceable (12113)
- DRILL AMERICA 7/8" HSS Straight Flute Hand Reamer (DWRRHD7/8)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- PROTO SKT 1/2DR 15/16 12PT DEEP (POJ5330)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2594)
- PROTO 1 in Drive, 3-1/2" 12 pt SAE Socket, 12 Points (J5812)
- PROTO 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (J5542HL)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415M)
- PROTO 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (J5535M)
- Proto Sockets