Shop All Sockets
Proto
3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points
Mfr # J5218-TT
Zoro # G6927541
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 9/16" |
Socket Depth | Deep |
Socket Sizes | 9/16 in |
Socket Size | 9/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Drive Type | Hand |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Ready |
Standards | ASME B107.1, SAE AS954E S3.8.1 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Ready |
Socket Shape | 12-Point |
Tether Ready | Yes |
Type | 4-Hole |
Description
Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1, SAE AS954E S3.8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 Medium Duty Live Center (3900-5003)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Bottoming Hand Tap (DWTB1-3/4-5)
- CTA MANUFACTURING 17mm Extra Deep Socket (1717)
- MORSE Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-17' 6)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216-TT)
- PROTO Slid"g T-Handle Drive Plug, 1" Dr., 3" (J5885)
- PROTO SKT 1/2DR 1-1/8 6PT (PO5436H)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5217MN)
- PROTO 1/2 in Drive, 13/16" SAE Socket, 6 Points (J5326HPA)
- PROTO SKT 3/8DR 13/16 SPARK PLUG (PO5026HPA)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt., 17mm (14517)
- Proto Sockets & Ratchets