Shop All Sockets
Proto
3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points
Mfr # J5271HAM
Zoro # G6533003
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 49/64 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 49/64 in |
Size | 8mm |
Socket Sizes | 8mm |
Socket Depth | Standard |
Socket Size | 8 mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Tether Capable | Tether Capable |
Item | Flex Socket |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Type | Flex |
Description
Flex Socket, Socket Size 8 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE TESA TLC-BLE, Emitter Cap (04760184)
- BSC PREFERRED Diam Grit Grout Blade (DOU16DGX)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (80200)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x3/4x2-1/2 (C41253)
- PROTO 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (J5270HAM)
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711LM)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5224N)
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- PROTO 3/4 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5532M)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5021MH)
- SUNEX 1/4 Dr. 8 X 10Mm 12Pt Semi-Deep Flip Socket (80810)
- Proto Sockets