Shop All Sockets
Proto
3/8 in Drive, 7mm Hex Metric Socket, 6 Points
Mfr # J5207MH
Zoro # G2769039
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 27.8 mm
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 27.8 mm |
Size | 7mm |
Socket Depth | Standard |
Socket Sizes | 7mm |
Socket Size | 7 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Category Type | Hex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Socket, Socket Size 7 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- FOWLER Transfer Punch Set, 28 pcs. (72-482-028)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket (SID23127)
- SURTEK Combination ratcheting wrench 15/16" (100547)
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5211MH)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5209MH)
- PROTO 3/4 in Drive, 1-1/2 in 6 pt SAE Socket, 6 Points (J07524-LS)
- PROTO RETAIN RING FOR 3/4 SKT (PORR07523)
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5012MH)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (41703)
- Proto Sockets