Shop All Sockets
Proto
3/8 in Drive, 7/16" Spline SAE Socket, 12 Points
Mfr # J5214SPL
Zoro # G3218747
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Spline
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/16 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/16 in |
Size | 7/16" |
Socket Depth | Standard |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Details
Socket Type | Spline |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Spline |
Item | Spline Socket |
Standards | AS4984A |
Drive Type | Hand |
Features | Designed to Service High Tensile Strength Fasteners Used Widely on Military and Commercial Aircraft and in Heavy Machinery Applications where Vibration is Prevalent; Used in Automotive and Industrial Areas where High Performance Torque Needs to be Achieved; Help Tighten High-Strength Bolts to High Torque Loads; Help Lower the Force Required to Turn Standard Fasteners by Allowing the Torque Load to be Moved Away from the Corners to Help Prevent Fastener Rounding; Help Deliver Twice the Torque of 12 point Wrenches on Double-Box Fasteners, and more Torque than Hex Wrenches on Hex Fasteners; Helps Reduce Foreign Object Debris (FOD) by Having a Precise Fit Between the Fastening Tool and its Fastener |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | Spline |
Tether Ready | No |
Description
Socket, Socket Size 7/16 in, Spline, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Optical Flat (158-122)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 12" x 4" with Comfort Wave Handle (67-319)
- WESTWARD 1/2 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXL8)
- J.W. WINCO GN451-40-30-M8-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-40-30-M8-ES-55)
- PROTO 3/8 in Drive, 1/2" Spline SAE Socket, 12 Points (J5216SPL)
- PROTO 3/8 in Drive, 9/16" Spline SAE Socket, 12 Points (J5218SPL)
- PROTO 3/4 in Drive, 33mm 6 pt Metric Socket, 6 Points (J07533ML)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5210)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 25 mm L.42 mm (03030025)
- Proto Sockets