Shop All Sockets
Proto
3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points
Mfr # J5014-TT
Zoro # G6966556
original price:
$22.95
9% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Deep |
Socket Size | 7/16 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Item | Deep Socket |
Standards | ASME B107.1, SAE AS954E S3.8.1 |
Features | Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Ready |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Ready |
Tether Ready | Yes |
Socket Shape | 12-Point |
Type | 4-Hole |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1, SAE AS954E S3.8.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 3/4In x 17In, Tube (NKLT12)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- GENERAL TOOLS Arch Punch, 3/4 in. Tip, 1-1/4 in. L (1271I)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 1/16" Tip Size (BL4)
- PROTO 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5010-TT)
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5008-TT)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012-TT)
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708TM)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708N)
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points (BM-610)
- Proto Sockets & Ratchets