Shop All Sockets
Proto
3/8 in Drive, 5/8" Hex SAE Socket, 6 Points
Mfr # J5220H
Zoro # G2769407
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Standard |
Socket Size | 5/8 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 5/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 1/2-20 UNF 2B (301141040)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519-LT)
- BON TOOL Walk Edger, Blue Steel 9" X 14", 1/2" Radius 5/8" Lip (22-764)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-1)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5222H)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- PROTO 3/4 in Drive, 1-1/2" Triple Square SAE Socket, 12 Points (J5548)
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- PROTO 3/8 in Drive, 1/4" Torx(R) SAE Socket, 12 Points (J5208)
- K-TOOL INTERNATIONAL 3/8" Drive, 9mm Metric Socket, 12 Points (KTI-27509)
- Proto Sockets