Shop All Sockets
Proto
3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points
Mfr # J5272A
Zoro # G2769529
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/4 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Standard |
Socket Size | 5/16 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012 |
Item | Flex Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Flex Socket, Socket Size 5/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 ft Tape Measure, 3/4 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-495)
- MITUTOYO Digital Readout Lathe Kit, 110V, 8 x 40In (64PKA039A)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MH-T500)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/8-18 Nf (98214)
- PROTO 3/8 in Drive, 3/8" Torx(R) SAE Socket, 12 Points (J5273A)
- PROTO 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5428B)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5411M)
- PROTO 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5430MN)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5336M)
- PROTO 3/4 in Drive, 7/8 in 8 pt SAE Socket, 8 Points (J07514S)
- Proto Sockets & Ratchets