Shop All Sockets
Proto
3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # J5212
Zoro # G2769203
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/32 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/32 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP KDK 202-1 Threading & Facing Bar Holder (3900-5449)
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- MAKITA Rebar Tying Stand Up Extension Handle (191M28-8)
- DRILL AMERICA #19 Cobalt Jobber Length Drill Bit (DWDCO19)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5210)
- PROTO 3/4 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (J5534)
- PROTO 3/4 in Drive, 55mm Triple Square Metric Socket, 12 Points (J5555M)
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5220H)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5013MH)
- PROTO 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (J5788)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (2319)
- Proto Sockets & Ratchets