Shop All Sockets
Proto
3/8 in Drive, 3/8" Torx(R) SAE Socket, 12 Points
Mfr # J5273A
Zoro # G2769562
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 3/4 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Item | Flex Socket |
Standards | AS4984A, ASME B107.110-2012 |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Flex Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Multiple Cutter Hammer Bit 5/8" X 16" Pyramid Point - SDS-max (PMX-10-22)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5272A)
- PROTO 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (J5425H)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709LTM)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-70A)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5220)
- PROTO 3/8 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J5008M)
- Proto Sockets