Shop All Sockets
Proto
3/8 in Drive, 3/4" 6 pt SAE Socket, 6 Points
Mfr # J5224HS
Zoro # G6199173
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Super Short
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/64 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/64 in |
Size | 3/4" |
Socket Sizes | 3/4 in |
Socket Depth | Short |
Socket Size | 3/4 in |
Details
Socket Type | Super Short |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Hand |
Category Type | Hex Socket |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Capable |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
This Proto J5224HS 3/8" Drive, 3/4" 6 pt SAE Socket is the perfect tool for your next project. It will help you to get the job done faster and with greater ease. The high alloy steel ensures that this socket wrench will last through years of tough jobs. Its size makes it ideal for working in tight spaces, while its chrome finish resists corrosion and rusting. With a hexagonal design, this socket fits securely onto fasteners without slippage or stripping. The Proto Chrome Finish Hex Socket is an essential addition to your toolbox, helping you to work faster and more efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Precision Pick Set, 4 pcs. (17710)
- KO-KEN Bit PZ2 32mm 5/16 Hex Drive (100P.32-PZ2)
- EAZYPOWER Countersink, 5/8", 1/4" Hex (30354)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 12 pt Standard Depth, Black Oxide (J7430)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5440H)
- PROTO 1 in Drive, 13/16 in 4 pt SAE Socket, 4 Points (J10013SS)
- PROTO Socket Rail, 6-1/4 " (J2584)
- PROTO 1/4 in Drive, 12mm Hex Metric Socket, 6 Points (J4712M)
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5218B)
- PROTO 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (J7426M)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- Proto Sockets & Ratchets