Shop All Sockets
Proto
3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points
Mfr # J5024B
Zoro # G7528035
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/4 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 3/4" |
Socket Depth | Deep |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 12 pt |
Standards | ASME B107.110-2012, SAE AS954G |
Features | Hand Use Only; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Tether Capable |
Item | Deep Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Black Oxide, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Adapter, 3/8" Sq Dr To 1/4" Hex Dr (12034)
- SPEEDAIRE Air Tapping Tool, 0.5 HP, 150 RPM (4WXT7)
- BOSCH Router Bit, Carbide, 3/8" dia., 2-1/8" L (85269M)
- DRILL AMERICA #1-72 HSS Plug Tap and #53 HSS Drill Bit (POU1-72)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5028B)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020B)
- PROTO 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5026B)
- PROTO SKT 3/8DR 7/8 6PT DEEP (PO5028H)
- PROTO 3/4" Drive, 1-3/4 in Groove Diameter SAE Socket (JRR07528)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- GREY PNEUMATIC 1/2 Drive X 22Mm Deep Duo-Socket - 6 Point (82022MD)
- Proto Sockets & Ratchets