Shop All Sockets
Proto
3/8 in Drive, 23mm Torx(R) Metric Socket, 12 Points
Mfr # J5223M
Zoro # G2769370
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 5/16 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/16 in |
Size | 23mm |
Socket Sizes | 23mm |
Socket Depth | Standard |
Socket Size | 23 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Standards | AS4984A, ASME B107.110-2012 |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
This Proto J5223M 23mm 12-point Metric Socket is a must-have tool for your next project. The alloy steel socket has a chrome finish and a 1 5/16 in. overall length. This 12-point socket has a 3/8 in. drive size and fits the 23mm metric wrench sizes. The socket comes with an integrated Torx output, which gives you maximum grip on fasteners. With this Proto J5223M 23mm 12-point Metric Socket, you will be able to work with confidence knowing that you have the right tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-27/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-27/64)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/16 (44212)
- WESTWARD C-Cutter, 1-1/8 D x 3/8 in L, 4 in Cap (22XP51)
- HHIP 12 X 6 X 8" Cast Iron V-Block Set (3402-1012)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5222M)
- PROTO 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5224M)
- PROTO 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5426)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216-TT)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208MN)
- PROTO SKT 1/2"DR 27mm 12PT (PO5427M)
- KO-KEN Socket 30mm 6 Point 80mm Thin walled 1 Sq. Drive (18301X-30)
- Proto Sockets & Ratchets