Shop All Sockets
Proto
3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points
Mfr # J5022M
Zoro # G3904962
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 3/4 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 22mm |
Socket Depth | Deep |
Socket Sizes | 22mm |
Socket Size | 22 mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Item | Deep Impact Socket |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
The Proto J5022M 3/8" Drive 22mm Torx Metric Socket is a sturdy, durable socket that will stand up to the demands of the job. The deep impact socket has 12 points and a size of 22mm. Made from alloy steel, this chrome finished socket is built to last. With a drive size of 3/8 in., it can be used with any hand ratchet or torque wrench. If you are looking for a high quality socket, look no further than the Proto J5022M 3/8" Drive 22mm Torx Metric Socket.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 30mm (009200030)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075 (UD-0750-2D-075)
- WESTWARD 11 Piece SAE T-Shape Hex Key Set, 40WZ28 (40WZ28)
- DEWALT Cordless Impact Wrench (DCF922B)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5019M)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5016M)
- PROTO 3/8 in Drive, 17mm Torx(R) Metric Socket, 12 Points (J5017M)
- PROTO 1/2 in Drive, 1/4" 6 pt SAE Socket, 6 Points (J5408H)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4714LT)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- MILWAUKEE TOOL Socket (45-34-1027)
- Proto Sockets & Ratchets