Shop All Sockets
Proto
3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points
Mfr # J5218M
Zoro # G2769291
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 3/16 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/16 in |
Size | 18mm |
Socket Sizes | 18mm |
Socket Depth | Standard |
Socket Size | 18 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Item | Socket |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 18 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, 1/2-13X40, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X40)
- PARAGON DIAMOND TOOLS 3'' x .145 Dry Core Bit (CBD-3)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-9/16" x 2" (HML.1-9/16)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x3/4x1-7/8x4-1/8 (C33174)
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5220M)
- PROTO 3/8 in Drive, 19mm Torx(R) Metric Socket, 12 Points (J5219M)
- PROTO SKT 3/8DR 10MM 12PT (PO5210M)
- PROTO 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (J5442H)
- PROTO 1/2 in Drive, 34mm 12 pt Metric Socket, 12 Points (J5434M)
- PROTO 3/4 in Drive, 15/16" Spline SAE Socket, 12 Points (J5532SPL)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5417MN)
- Proto Sockets