Shop All Sockets
Proto
3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points
Mfr # J5277HAM
Zoro # G6492227
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 7/8 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Standard |
Socket Size | 14 mm |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A |
Item | Flex Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Category Type | Hex Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Type | Flex |
Description
Flex Socket, Socket Size 14 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.022" Thick, Carbon Steel, MeatKutter Series (94316-124W)
- OLFA Utility Blades For SK-10 SKB-10/10B, 10PK (1096855)
- INGERSOLL-RAND Type 1 Die Grinder, 3/8 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 18,000 RPM (M2X180RH63)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- PROTO 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (J5278HAM)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5420H)
- PROTO 1 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J10020L)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214-TT)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5221M)
- MECHANICS TIME SAVERS 3/8 Sae Peg Socket Holder - Green (PSH38S-GRN)
- Proto Sockets