Shop All Sockets
Proto
3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points
Mfr # J5008
Zoro # G7246318
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/8 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/8 in |
Size | 1/4" |
Socket Sizes | 1/4 in |
Socket Depth | Deep |
Socket Size | 1/4 in |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Deep Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 1/4 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece 60 Degree Indexable Countersink & Chamfer Tool Set (2001-0010)
- PROSKIT Pocket Clip Screwdriver, 1/8" Straight (800-041)
- STARRETT Micrometer Inside (823FZ)
- IRWIN Locking C-Clamp, w/Swivel Pads 4" (165)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5010)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5018)
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5016)
- PROTO 3/4 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5520M)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415M)
- PROTO 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5428M-TT)
- URREA 1/2" Drive 12-Point Deep Socket 11/16" (5322)
- Proto Sockets