Shop All Sockets
Proto
3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points
Mfr # J5213M
Zoro # G2769109
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/8 in
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/8 in |
Size | 13mm |
Socket Depth | Standard |
Socket Sizes | 13mm |
Socket Size | 13 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 13 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- TOOLPRO 4 in Hammer Head Joint Knife (TP03230)
- MAKITA Cordless Sheet Sander, 12000 RPM, H (XOB03Z)
- RSVP INTERNATIONAL Silicone Tipped Tweezers (TWZ-1)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5216M)
- PROTO 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5217M)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5212M)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- PROTO 3/4 in Drive, 1-1/4 in 6 pt SAE Socket, 6 Points (J07520L)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- Proto Sockets & Ratchets