Shop All Sockets
Proto
3/8 in Drive, 13mm Hex Metric Socket, 6 Points
Mfr # J5213MH
Zoro # G3904971
original price:
$11.55
19% off
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 28.6 mm
- Material Alloy Steel
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 28.6 mm |
Size | 13mm |
Socket Depth | Standard |
Socket Sizes | 13mm |
Socket Size | 13 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 45/64, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF (1000EF145)
- FOWLER 8"/200mm Economy Digital Caliper (541000082)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/8 In x 3 In Overall Length (C44547)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5214MH)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5215MH)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5216MH)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5317M)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4714MN)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5424N)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42927)
- Proto Sockets