Shop All Sockets
Proto
3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points
Mfr # J5280A
Zoro # G5120987
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 7/8 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Flex Socket |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Flex Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 1/2 Sq Dr 16 mm (31601)
- SWANSON TOOL 8" x 12" Steel Utility Square (TS153)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 3" dia. (SKTT-032)
- BON TOOL Bon 51-111 Handle, Replacement 66" Wood For 22-530 (51-111)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5276A)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- PROTO 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (J5223MH)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415M)
- PROTO 1 in Drive, 1-1/8 in 6 pt SAE Socket, 6 Points (J10018)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5426M)
- MECHANICS TIME SAVERS Row Lock-A-Socket Tray " Matte Black/Green Posts, 5 (MTSLASTRAYMBG)
- Proto Sockets