Shop All Sockets
Proto
3/8 in Drive, 13/16" SAE Socket, 6 Points
Mfr # J5026HPA
Zoro # G2770910
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Size | 13/16" |
Socket Depth | Deep |
Output Drive Size | 13/16 in |
Socket Size | 13/16 in |
Details
Socket Type | Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Standards | ASME B107.110-2012, SAE AS4984A |
Item | Spark Plug Socket |
Category Type | Spark Plug Socket |
Measurement Type | SAE |
Impact Rated | No |
Drive Type | Hand |
Socket Shape | 6-Point |
Non-Magnetic | No |
Insulated | No |
Non-Sparking | No |
Tether Ready | No |
Description
The Proto J5026HPA Spark Plug Socket is the perfect tool for working on your car. With its alloy steel construction, it will stand up to the demands of your job. The spark plug socket has a chrome finish and is made of alloy steel. It features a 6-point configuration with an overall length of 2 3/4 in., making it easy to access hard-to-reach places. The drive size is 3/8" and the socket type is spark plug. When you need to work on your car, this Proto Spark Plug Socket will give you the tools you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 12mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-12)
- MILWAUKEE TOOL 1/8 in. Collet (ML48-66-0320)
- EXCEL BLADES #19 Angled Edge Blade, Angled Wood Chisel Blade Refills 5pcs., 12pk. (20019)
- MILWAUKEE TOOL 2-1/8" Threaded Steel Hawg Cutter (49-57-2120)
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5021MH)
- PROTO SKT 3/8DR 15/16 6PT (PO5230H)
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055TM)
- PROTO 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J5214HS)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5212MN)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216-TT)
- Proto Sockets